SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flush Valve Retrofit Kit, Urinal, Top Mounting Position, Battery-Powered to Solar-Powered

SLOAN| Zoro #: G1720555| Mfr #: EBV1006A

$237.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: ADA compliantPressure Range: 15 to 100 psiGallons per Flush: 1.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1720555 Mfr #: EBV1006A
Standards: ADA compliantPressure Range: 15 to 100 psi
Gallons per Flush: 1.0Manufacturers Warranty Length: 3 yr.
Battery Life: 6 yr. @ 4000 Flushes/MonthGreen Environmental Attribute: Urinal Uses 0.5 gpf or Less
Fixture Type: UrinalSensor Range: 22 to 44"
Converts: Battery-Powered to Solar-PoweredItem: Flush Valve Retrofit Kit
Mounting Position: TopCountry of Origin (subject to change): United States

Description

Flush Valve Retrofit Kit, Fixture Type Urinal, Basic Power Source Solar, Mounting Position Top, Converts Battery-Powered to Solar-Powered, 1.0 Gallons per Flush, Standards ADA Compliant, Pressure Range 15 to 100 psi, Battery Life 6 yr. @ 4000 Flushes/Month, Sensor Range 22 to 44 In., Manufacturers Warranty Length 3 yr., Flush Mode Single Flush

Reviews