KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flush Valve Retrofit Kit, Urinal, 0.25 gpf, Top Mounting Position

SLOAN| Zoro #: G0996694| Mfr #: Solis RESS-U-0.25

$311.58 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fixture Type: Urinal
Includes: (4)AA Batteries, Installation Tools and Instructional Placards to Educate the User on Proper Operation
Pressure Range: 15 to 100 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0996694 Mfr #: Solis RESS-U-0.25
Fixture Type: UrinalIncludes: (4)AA Batteries, Installation Tools and Instructional Placards to Educate the User on Proper Operation
Pressure Range: 15 to 100 psiFor Use With: Sloan Royal(R), Regal Pro(R) and Regal(R) Flushometers
Converts: Manual to AutomaticFinish: Plastic/Chrome
Power Source: Solar, Battery-BackupItem: Flush Valve Retrofit Kit
Gallons per Flush: 0.25Sensor Range: 15 to 30"
Battery Life: 6 yr. @ 4000 Flushes/MonthGreen Environmental Attribute: Urinal Uses 0.5 gpf or Less
Standards: ADA compliantManufacturers Warranty Length: 3 yr.
Mounting Position: TopCountry of Origin (subject to change): United States

Description

Flush Valve Retrofit Kit, Fixture Type Urinal, Converts Manual to Automatic, Power Source Solar, Battery-Backup, Mounting Position Top, 0.25 Gallons per Flush, Pressure Range 15 to 100 psi, Battery Life 6 yr. @ 4000 Flushes/Month, Sensor Range 15 to 30 In., Finish Plastic/Chrome, Manufacturers Warranty Length 3 yr., Standards ADA Compliant, For Use With Sloan Royal(R), Regal Pro(R) and Regal(R) Flushometers

Reviews