Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Royal 100-1.6 Flush Valve

  • Zoro #: G0192471
  • Mfr #: ROYAL 100-1.5
$141.67
  • Item: Royal 100-1.6 Flushometer
  • Gallons per Flush: 1.6
  • Standards: ADA Compliant, cUPC Certified, BAA Compliant
See full product details
This item ships free.

Sloan #ROYAL 100-1.5 Specifications

  • Zoro #: G0192471
  • Mfr #: ROYAL 100-1.5
Item: Royal 100-1.6 Flushometer Gallons per Flush: 1.6
Standards: ADA Compliant, cUPC Certified, BAA Compliant Finish: Polished Chrome
Valve Design: Diaphragm Fixture Type: Water Closet
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Royal 100-1.6 Flushometer, Gallons per Flush 1.6

Reviews of Sloan #ROYAL 100-1.5