Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Royal 100-1.6 H Flush Valve
  • Zoro #: G0192523
  • Mfr #: 3910187
$184.33
  • Item: Royal 100-1.6 H Flushometer
  • Gallons per Flush: 1.6
  • Finish: Polished Chrome
See full product details
This item ships free.

Sloan #3910187 Specifications

  • Zoro #: G0192523
  • Mfr #: 3910187
Item: Royal 100-1.6 H Flushometer Gallons per Flush: 1.6
Finish: Polished Chrome Standards: ADA Compliant, cUPC Certified, BAA Compliant
Fixture Type: Water Closet Valve Design: Diaphragm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Royal 100-1.6 H Flushometer, Gallons per Flush 1.6

Reviews of Sloan #3910187