Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Royal 100-1.6 I Flush Valve
  • Zoro #: G0192094
  • Mfr #: 3910003
$160.26
  • Gallons per Flush: 1.6
  • Item: Royal 100-1.6 I Flushometer
  • Finish: Polished Chrome
See full product details
This item ships free.

Sloan #3910003 Specifications

  • Zoro #: G0192094
  • Mfr #: 3910003
Gallons per Flush: 1.6 Item: Royal 100-1.6 I Flushometer
Finish: Polished Chrome Valve Design: Diaphragm
Standards: ADA Compliant, cUPC Certified, BAA Compliant Fixture Type: Water Closet
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Royal 100-1.6 I Flushometer, Gallons per Flush 1.6

Reviews of Sloan #3910003