Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Royal 100-1.6 L / Stop Flush Valve
  • Zoro #: G0192164
  • Mfr #: 3910012
$154.31
  • Item: Royal 100-1.6 L / Stop Flushometer
  • Gallons per Flush: 1.6
  • Standards: ADA Compliant, cUPC Certified, BAA Compliant
See full product details
This item ships free.

Sloan #3910012 Specifications

  • Zoro #: G0192164
  • Mfr #: 3910012
Item: Royal 100-1.6 L / Stop Flushometer Gallons per Flush: 1.6
Standards: ADA Compliant, cUPC Certified, BAA Compliant Valve Design: Diaphragm
Fixture Type: Water Closet Finish: Polished Chrome
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Royal 100-1.6 L / Stop Flushometer, Gallons per Flush 1.6

Reviews of Sloan #3910012