Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Royal 106 Wwt Flush Valve
  • Zoro #: G0192103
  • Mfr #: 3910172
$160.26
  • Gallons per Flush: 3.5
  • Item: Royal 106 Wwt Flushometer
  • Valve Design: Diaphragm
See full product details
This item ships free.

Sloan #3910172 Specifications

  • Zoro #: G0192103
  • Mfr #: 3910172
Gallons per Flush: 3.5 Item: Royal 106 Wwt Flushometer
Valve Design: Diaphragm Finish: Polished Chrome
Standards: ADA Compliant, UPC Certified, BAA Compliant Fixture Type: Water Closet
Fixture Connection: Top Spud Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Royal 106 Wwt Flushometer, Gallons per Flush 3.5

Reviews of Sloan #3910172