Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Royal 110 C H K L Flush Valve
  • Zoro #: G0191990
  • Mfr #: 3910124
No Product Image Available
$188.04
  • Item: Royal 110 C H K L Flushometer
  • Gallons per Flush: 3.5
  • Fixture Connection: Top Spud
See full product details
This item ships free.

Sloan #3910124 Specifications

  • Zoro #: G0191990
  • Mfr #: 3910124
Item: Royal 110 C H K L Flushometer Gallons per Flush: 3.5
Fixture Connection: Top Spud Valve Design: Diaphragm
Standards: UPC Certified, BAA Compliant Fixture Type: Water Closet
Finish: Polished Chrome Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Royal 110 C H K L Flushometer, Gallons per Flush 3.5

Reviews of Sloan #3910124