Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Royal 110 C Hl3 Yo Flush Valve
  • Zoro #: G0192200
  • Mfr #: 3010161
$188.05
  • Gallons per Flush: 3.5
  • Item: Royal 110 C Hl3 Yo Flushometer
  • Spud Coupling: 1-1/2"
See full product details
This item ships free.

Sloan #3010161 Specifications

  • Zoro #: G0192200
  • Mfr #: 3010161
Gallons per Flush: 3.5 Item: Royal 110 C Hl3 Yo Flushometer
Spud Coupling: 1-1/2" Fixture Type: Water Closet
Rough-In: 11-1/2" Valve Design: Diaphragm
Finish: Polished Chrome Fixture Connection: Top Spud
Standards: UPC Certified, BAA Compliant Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Royal 110 C Hl3 Yo Flushometer, Gallons per Flush 3.5

Reviews of Sloan #3010161