Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Royal 110 Ess Yk Flush Valve
  • Zoro #: G0192663
  • Mfr #: 3910237
$573.09
  • Gallons per Flush: 3.5
  • Item: Royal 110 Ess Yk Flushometer
  • Finish: Polished Chrome
See full product details
This item ships free.

Sloan #3910237 Specifications

  • Zoro #: G0192663
  • Mfr #: 3910237
Gallons per Flush: 3.5 Item: Royal 110 Ess Yk Flushometer
Finish: Polished Chrome Fixture Type: Water Closet
Standards: ADA Compliant, UPC Certified, BAA Compliant, UL Certified Valve Design: Diaphragm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Royal 110 Ess Yk Flushometer, Gallons per Flush 3.5

Reviews of Sloan #3910237