Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Royal 110 Sg Flush Valve
  • Zoro #: G0194273
  • Mfr #: 3010120
$270.46
  • Item: Royal 110 Sg Flushometer
  • Gallons per Flush: 3.5
  • Rough-In: 11-1/2"
See full product details
This item ships free.

Sloan #3010120 Specifications

  • Zoro #: G0194273
  • Mfr #: 3010120
Item: Royal 110 Sg Flushometer Gallons per Flush: 3.5
Rough-In: 11-1/2" Finish: Polished Chrome
Fixture Type: Water Closet Standards: ADA Compliant, UPC Certified, BAA Compliant
Spud Coupling: 1-1/2" Valve Design: Diaphragm
Fixture Connection: Top Spud Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Royal 110 Sg Flushometer, Gallons per Flush 3.5

Reviews of Sloan #3010120