Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Royal 110 Tp Yg Flush Valve
  • Zoro #: G0193829
  • Mfr #: 3010110
No Product Image Available
$225.02
  • Item: Royal 110 Tp Yg Flushometer
  • Gallons per Flush: 3.5
  • Fixture Connection: Top Spud
See full product details
This item ships free.

Sloan #3010110 Specifications

  • Zoro #: G0193829
  • Mfr #: 3010110
Item: Royal 110 Tp Yg Flushometer Gallons per Flush: 3.5
Fixture Connection: Top Spud Finish: Polished Chrome
Valve Design: Diaphragm Spud Coupling: 1-1/2"
Rough-In: 11-1/2" Standards: ADA Compliant, UPC Certified, BAA Compliant
Fixture Type: Water Closet Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Royal 110 Tp Yg Flushometer, Gallons per Flush 3.5

Reviews of Sloan #3010110