Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Royal 110 Xyv Yg Flush Valve
  • Zoro #: G0194255
  • Mfr #: 3010137
$139.78
  • Gallons per Flush: 3.5
  • Item: Royal 110 Xyv Yg Flushometer
  • Fixture Type: Water Closet
See full product details
This item ships free.

Sloan #3010137 Specifications

  • Zoro #: G0194255
  • Mfr #: 3010137
Gallons per Flush: 3.5 Item: Royal 110 Xyv Yg Flushometer
Fixture Type: Water Closet Fixture Connection: Top Spud
Finish: Polished Chrome Valve Design: Diaphragm
Standards: ADA Compliant, UPC Certified, BAA Compliant Rough-In: 11-1/2"
Spud Coupling: 1-1/2" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Royal 110 Xyv Yg Flushometer, Gallons per Flush 3.5

Reviews of Sloan #3010137