Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Royal 111-1.28 Ess Flush Valve

  • Zoro #: G0200774
  • Mfr #: 3450049
$490.11
  • Item: ROYAL Sensor Flushometer
  • Gallons per Flush: 1.28
  • Fixture Connection: Top Spud
See full product details
This item ships free.

Sloan #3450049 Specifications

  • Zoro #: G0200774
  • Mfr #: 3450049
Item: ROYAL Sensor Flushometer Gallons per Flush: 1.28
Fixture Connection: Top Spud Finish: Polished Chrome
Standards: ADA Compliant, BAA Compliant, BREEAM Water Credit, cUPC Pressure Range: 15 – 80 PSI (103 – 552 kPa)
Rough-In: 11-1/2 Valve Design: Diaphragm
Spud Coupling: 1-1/2 Fixture Type: Water Closet
Basic Power Source: Electric Power Source: Hardwired
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Royal 111-1.28 Ess Flushometer, Gallons per Flush 1.28

Reviews of Sloan #3450049