Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Royal 111-1.28 Ess Tmo Flush Valve
  • Zoro #: G0200494
  • Mfr #: 3450055
$495.47
  • Item: Royal Sensor Flushometer
  • Gallons per Flush: 1.28
  • Green Environmental Attribute: Toilet Uses 1.28 gpf or Less
See full product details
This item ships free.

Sloan #3450055 Specifications

  • Zoro #: G0200494
  • Mfr #: 3450055
Item: Royal Sensor Flushometer Gallons per Flush: 1.28
Green Environmental Attribute: Toilet Uses 1.28 gpf or Less Finish: Polished Chrome
Valve Design: Diaphragm Spud Coupling: 1-1/2
Pressure Range: 15 – 80 PSI (103 – 552 kPa) Fixture Connection: Top Spud
Fixture Type: Water Closet Rough-In: 11-1/2
Standards: ADA Compliant, BAA Compliant, BREEAM Water Credit, cUPC Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Royal 111-1.28 Ess Tmo Flushometer, Gallons per Flush 1.28

Reviews of Sloan #3450055