Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Royal 111-1.28 Xyv Flush Valve
  • Zoro #: G0200704
  • Mfr #: 3010037
$158.78
  • Item: Royal 111-1.28 Xyv Flushometer
  • Gallons per Flush: 1.28
  • Fixture Type: Water Closet
See full product details
This item ships free.

Sloan #3010037 Specifications

  • Zoro #: G0200704
  • Mfr #: 3010037
Item: Royal 111-1.28 Xyv Flushometer Gallons per Flush: 1.28
Fixture Type: Water Closet Valve Design: Diaphragm
Finish: Polished Chrome Standards: ADA Compliant, BAA Compliant, BREEAM Materials Credit, BREEAM Water Credit, cUPC Certified, cUPC Green Certified, Declare, EPD, Green Globes Materials & Resources Credit, Green Globes Water Credit, HPD, LBC Credit, LEED Materials & Resources EPD Credit, LEED Materials & Resources HPD Credit, LEED V4 Water Efficiency Credit, Satisfies LEED Credits, WaterSense Listed
Fixture Connection: Top Spud Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Royal 111-1.28 Xyv Flushometer, Gallons per Flush 1.28

Reviews of Sloan #3010037