Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Royal 111 B E Flush Valve
  • Zoro #: G0194413
  • Mfr #: 3010001
$141.67
  • Item: Royal 111 B E Flushometer
  • Gallons per Flush: 1.6
  • Fixture Type: Water Closet
See full product details
This item ships free.

Sloan #3010001 Specifications

  • Zoro #: G0194413
  • Mfr #: 3010001
Item: Royal 111 B E Flushometer Gallons per Flush: 1.6
Fixture Type: Water Closet Standards: ADA Compliant, cUPC Certified, BAA Compliant
Valve Design: Diaphragm Fixture Connection: Top Spud
Finish: Polished Chrome Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Royal 111 B E Flushometer, Gallons per Flush 1.6

Reviews of Sloan #3010001