Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Royal 111 Gj Flush Valve
  • Zoro #: G0192410
  • Mfr #: 3010005
$176.86
  • Item: Royal 111 Gj Flushometer
  • Gallons per Flush: 1.6
  • Fixture Connection: Top Spud
See full product details
This item ships free.

Sloan #3010005 Specifications

  • Zoro #: G0192410
  • Mfr #: 3010005
Item: Royal 111 Gj Flushometer Gallons per Flush: 1.6
Fixture Connection: Top Spud Finish: Polished Chrome
Fixture Type: Water Closet Valve Design: Diaphragm
Standards: cUPC Certified, BAA Compliant Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Royal 111 Gj Flushometer, Gallons per Flush 1.6

Reviews of Sloan #3010005