Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Royal 111 H Flush Valve

  • Zoro #: G0192499
  • Mfr #: ROYAL 111 H
$174.17
  • Item: Royal 111 H Flushometer
  • Gallons per Flush: 1.6
  • Standards: ADA Compliant, cUPC Certified, BAA Compliant
See full product details
This item ships free.

Sloan #ROYAL 111 H Specifications

  • Zoro #: G0192499
  • Mfr #: ROYAL 111 H
Item: Royal 111 H Flushometer Gallons per Flush: 1.6
Standards: ADA Compliant, cUPC Certified, BAA Compliant Valve Design: Diaphragm
Finish: Polished Chrome Fixture Type: Water Closet
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Royal 111 H Flushometer, Gallons per Flush 1.6

Reviews of Sloan #ROYAL 111 H