Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Royal 111 Hl Flush Valve
  • Zoro #: G0192429
  • Mfr #: 3010029
$153.99
  • Item: Royal 111 Hl Flushometer
  • Gallons per Flush: 1.6
  • Fixture Type: Water Closet
See full product details
This item ships free.

Sloan #3010029 Specifications

  • Zoro #: G0192429
  • Mfr #: 3010029
Item: Royal 111 Hl Flushometer Gallons per Flush: 1.6
Fixture Type: Water Closet Finish: Polished Chrome
Fixture Connection: Top Spud Valve Design: Diaphragm
Standards: cUPC Certified, BAA Compliant Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Royal 111 Hl Flushometer, Gallons per Flush 1.6

Reviews of Sloan #3010029