Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Royal 111 Hl3 V Flush Valve
  • Zoro #: G0192480
  • Mfr #: 3010008
$193.83
  • Gallons per Flush: 1.6
  • Item: Royal 111 Hl3 V Flushometer
  • Valve Design: Diaphragm
See full product details
This item ships free.

Sloan #3010008 Specifications

  • Zoro #: G0192480
  • Mfr #: 3010008
Gallons per Flush: 1.6 Item: Royal 111 Hl3 V Flushometer
Valve Design: Diaphragm Fixture Type: Water Closet
Standards: cUPC Certified, BAA Compliant Fixture Connection: Top Spud
Finish: Polished Chrome Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Royal 111 Hl3 V Flushometer, Gallons per Flush 1.6

Reviews of Sloan #3010008