Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Royal 111 Hl3 Yo Flush Valve

  • Zoro #: G0192392
  • Mfr #: ROYAL 111 HL3 YO
$193.83
  • Item: Royal 111 Hl3 Yo Flushometer
  • Gallons per Flush: 1.6
  • Standards: cUPC Certified, BAA Compliant
See full product details
This item ships free.

Sloan #ROYAL 111 HL3 YO Specifications

  • Zoro #: G0192392
  • Mfr #: ROYAL 111 HL3 YO
Item: Royal 111 Hl3 Yo Flushometer Gallons per Flush: 1.6
Standards: cUPC Certified, BAA Compliant Finish: Polished Chrome
Fixture Type: Water Closet Fixture Connection: Top Spud
Valve Design: Diaphragm Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Royal 111 Hl3 Yo Flushometer, Gallons per Flush 1.6

Reviews of Sloan #ROYAL 111 HL3 YO