Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Royal 111 Sg Flush Valve

  • Zoro #: G0193530
  • Mfr #: 3010025
$169.40
  • Item: Royal 111 Sg Flushometer
  • Gallons per Flush: 1.6
  • Standards: ADA Compliant, cUPC Certified, BAA Compliant
See full product details
This item ships free.

Sloan #3010025 Specifications

  • Zoro #: G0193530
  • Mfr #: 3010025
Item: Royal 111 Sg Flushometer Gallons per Flush: 1.6
Standards: ADA Compliant, cUPC Certified, BAA Compliant Fixture Type: Water Closet
Valve Design: Diaphragm Finish: Polished Chrome
Fixture Connection: Top Spud Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Royal 111 Sg Flushometer, Gallons per Flush 1.6

Reviews of Sloan #3010025