Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Royal 112-1.6 Xdt Flush Valve
  • Zoro #: G0194459
  • Mfr #: 3010264
$158.58
  • Gallons per Flush: 1.6
  • Item: Royal 112-1.6 Xdt Flushometer
  • Finish: Polished Chrome
See full product details
This item ships free.

Sloan #3010264 Specifications

  • Zoro #: G0194459
  • Mfr #: 3010264
Gallons per Flush: 1.6 Item: Royal 112-1.6 Xdt Flushometer
Finish: Polished Chrome Rough-In: 11-1/2"
Fixture Connection: Top Spud Fixture Type: Water Closet
Standards: ADA Compliant, cUPC Certified, BAA Compliant Valve Design: Diaphragm
Spud Coupling: 1-1/2" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Royal 112-1.6 Xdt Flushometer, Gallons per Flush 1.6

Reviews of Sloan #3010264