Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Royal 112 Xdt Flush Valve
  • Zoro #: G0194109
  • Mfr #: 3010263
$132.15
  • Item: Royal 112 Xdt Flushometer
  • Gallons per Flush: 3.5
  • Fixture Type: Water Closet
See full product details
This item ships free.

Sloan #3010263 Specifications

  • Zoro #: G0194109
  • Mfr #: 3010263
Item: Royal 112 Xdt Flushometer Gallons per Flush: 3.5
Fixture Type: Water Closet Finish: Polished Chrome
Rough-In: 11-1/2" Spud Coupling: 1-1/2"
Standards: ADA Compliant, UPC Certified, BAA Compliant Valve Design: Diaphragm
Fixture Connection: Top Spud Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Royal 112 Xdt Flushometer, Gallons per Flush 3.5

Reviews of Sloan #3010263