Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Royal 113 Yo Flush Valve

  • Zoro #: G0201343
  • Mfr #: 3010209
$169.02
  • Item: Royal 113 Yo Flushometer
  • Gallons per Flush: 3.5
  • Valve Design: Diaphragm
See full product details
This item ships free.

Sloan #3010209 Specifications

  • Zoro #: G0201343
  • Mfr #: 3010209
Item: Royal 113 Yo Flushometer Gallons per Flush: 3.5
Valve Design: Diaphragm Fixture Type: Water Closet
Fixture Connection: Top Spud Finish: Polished Chrome
Rough-In: 16" Spud Coupling: 1-1/2"
Standards: ADA Compliant, UPC Certified, BAA Compliant Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Royal 113 Yo Flushometer, Gallons per Flush 3.5

Reviews of Sloan #3010209