Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Royal 115 H Flush Valve

  • Zoro #: G0200040
  • Mfr #: 3010328
$187.53
  • Item: Royal 115 H Flushometer
  • Gallons per Flush: 3.5
  • Finish: Polished Chrome
See full product details
This item ships free.

Sloan #3010328 Specifications

  • Zoro #: G0200040
  • Mfr #: 3010328
Item: Royal 115 H Flushometer Gallons per Flush: 3.5
Finish: Polished Chrome Fixture Connection: Top Spud
Rough-In: 24" Fixture Type: Water Closet
Valve Design: Diaphragm Standards: ADA Compliant, UPC Certified, BAA Compliant
Spud Coupling: 1-1/2" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Royal 115 H Flushometer, Gallons per Flush 3.5

Reviews of Sloan #3010328