Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Royal 115 O 1 1/2 In Ofst Flush Valve
  • Zoro #: G0200110
  • Mfr #: 3010305
$205.74
  • Gallons per Flush: 3.5
  • Item: Royal 115 O 1 1/2 In Ofst Flushometer
  • Finish: Polished Chrome
See full product details
This item ships free.

Sloan #3010305 Specifications

  • Zoro #: G0200110
  • Mfr #: 3010305
Gallons per Flush: 3.5 Item: Royal 115 O 1 1/2 In Ofst Flushometer
Finish: Polished Chrome Rough-In: 24"
Standards: ADA Compliant, UPC Certified, BAA Compliant Fixture Type: Water Closet
Valve Design: Diaphragm Fixture Connection: Top Spud
Spud Coupling: 1-1/2" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Royal 115 O 1 1/2 In Ofst Flushometer, Gallons per Flush 3.5

Reviews of Sloan #3010305