Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Royal 115 Sg Flush Valve
  • Zoro #: G0201072
  • Mfr #: 3010313
$410.53
  • Item: Royal 115 Sg Flushometer
  • Gallons per Flush: 3.5
  • Rough-In: 24"
See full product details
This item ships free.

Sloan #3010313 Specifications

  • Zoro #: G0201072
  • Mfr #: 3010313
Item: Royal 115 Sg Flushometer Gallons per Flush: 3.5
Rough-In: 24" Spud Coupling: 1-1/2"
Fixture Connection: Top Spud Standards: ADA Compliant, UPC Certified, BAA Compliant
Valve Design: Diaphragm Fixture Type: Water Closet
Finish: Polished Chrome Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Royal 115 Sg Flushometer, Gallons per Flush 3.5

Reviews of Sloan #3010313