Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Royal 115 W/ H551A 3 1/16 Flush Valve
  • Zoro #: G0201334
  • Mfr #: 3010310
$174.59
  • Item: Royal 115 W/ H551A 3 1/16 Flushometer
  • Gallons per Flush: 3.5
  • Fixture Type: Water Closet
See full product details
This item ships free.

Sloan #3010310 Specifications

  • Zoro #: G0201334
  • Mfr #: 3010310
Item: Royal 115 W/ H551A 3 1/16 Flushometer Gallons per Flush: 3.5
Fixture Type: Water Closet Finish: Polished Chrome
Standards: ADA Compliant, UPC Certified, BAA Compliant Valve Design: Diaphragm
Spud Coupling: 1-1/2" Fixture Connection: Top Spud
Rough-In: 24" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Royal 115 W/ H551A 3 1/16 Flushometer, Gallons per Flush 3.5

Reviews of Sloan #3010310