Skip to Main Content
Our call center is closed today, Saturday, August 15. We’ll resume normal business hours Monday, August 17, at 6am (CT). We apologize for any inconvenience. Thank you for your patience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Royal 115 Xyv Flush Valve
  • Zoro #: G0201325
  • Mfr #: 3010335
$170.63
  • Gallons per Flush: 3.5
  • Item: Royal 115 Xyv Flushometer
  • Spud Coupling: 1-1/2"
See full product details
This item ships free.

Sloan #3010335 Specifications

  • Zoro #: G0201325
  • Mfr #: 3010335
Gallons per Flush: 3.5 Item: Royal 115 Xyv Flushometer
Spud Coupling: 1-1/2" Rough-In: 24"
Valve Design: Diaphragm Fixture Connection: Top Spud
Standards: ADA Compliant, UPC Certified, BAA Compliant Fixture Type: Water Closet
Finish: Polished Chrome Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Royal 115 Xyv Flushometer, Gallons per Flush 3.5

Reviews of Sloan #3010335