Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Royal 115 Yi Flush Valve

  • Zoro #: G0201319
  • Mfr #: 3010308
$215.35
  • Gallons per Flush: 3.5
  • Item: Royal 115 Yi Flushometer
  • Fixture Connection: Top Spud
See full product details
This item ships free.

Sloan #3010308 Specifications

  • Zoro #: G0201319
  • Mfr #: 3010308
Gallons per Flush: 3.5 Item: Royal 115 Yi Flushometer
Fixture Connection: Top Spud Valve Design: Diaphragm
Finish: Polished Chrome Rough-In: 24"
Standards: ADA Compliant, UPC Certified, BAA Compliant Fixture Type: Water Closet
Spud Coupling: 1-1/2" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Royal 115 Yi Flushometer, Gallons per Flush 3.5

Reviews of Sloan #3010308