Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Royal 116 L/Stop Flush Valve

  • Zoro #: G0197143
  • Mfr #: 3010410
$170.56
  • Gallons per Flush: 3.5
  • Item: Royal 116 L/Stop Flushometer
  • Finish: Polished Chrome
See full product details
This item ships free.

Sloan #3010410 Specifications

  • Zoro #: G0197143
  • Mfr #: 3010410
Gallons per Flush: 3.5 Item: Royal 116 L/Stop Flushometer
Finish: Polished Chrome Standards: ADA Compliant, UPC Certified, BAA Compliant
Fixture Type: Water Closet Valve Design: Diaphragm
Spud Coupling: 1-1/2" Fixture Connection: Top Spud
Rough-In: 27" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Royal 116 L/Stop Flushometer, Gallons per Flush 3.5

Reviews of Sloan #3010410