Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Royal 117 H O Yo 1 In Ofst Flush Valve
  • Zoro #: G0201404
  • Mfr #: 3010531
$183.40
  • Gallons per Flush: 6.5
  • Item: Royal 117 H O Yo 1 In Ofst Flushometer
  • Standards: ADA Compliant, BAA Compliant
See full product details
This item ships free.

Sloan #3010531 Specifications

  • Zoro #: G0201404
  • Mfr #: 3010531
Gallons per Flush: 6.5 Item: Royal 117 H O Yo 1 In Ofst Flushometer
Standards: ADA Compliant, BAA Compliant Finish: Polished Chrome
Fixture Type: Service Sink Spud Coupling: 1-1/2"
Rough-In: 24" Valve Design: Diaphragm
Fixture Connection: Top Spud Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Royal 117 H O Yo 1 In Ofst Flushometer, Gallons per Flush 6.5

Reviews of Sloan #3010531