Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Royal 117 H Sg Flush Valve
  • Zoro #: G0202454
  • Mfr #: 3010525
$193.52
  • Gallons per Flush: 6.5
  • Item: Royal 117 H Sg Flushometer
  • Fixture Connection: Top Spud
See full product details
This item ships free.

Sloan #3010525 Specifications

  • Zoro #: G0202454
  • Mfr #: 3010525
Gallons per Flush: 6.5 Item: Royal 117 H Sg Flushometer
Fixture Connection: Top Spud Spud Coupling: 1-1/2"
Standards: ADA Compliant, BAA Compliant Rough-In: 24"
Finish: Polished Chrome Fixture Type: Service Sink
Valve Design: Diaphragm Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Royal 117 H Sg Flushometer, Gallons per Flush 6.5

Reviews of Sloan #3010525