Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Royal 117 H Yj Flush Valve
  • Zoro #: G0200205
  • Mfr #: 3010534
$188.83
  • Gallons per Flush: 6.5
  • Item: Royal 117 H Yj Flushometer
  • Spud Coupling: 1-1/2"
See full product details
This item ships free.

Sloan #3010534 Specifications

  • Zoro #: G0200205
  • Mfr #: 3010534
Gallons per Flush: 6.5 Item: Royal 117 H Yj Flushometer
Spud Coupling: 1-1/2" Finish: Polished Chrome
Fixture Type: Service Sink Standards: BAA Compliant
Fixture Connection: Top Spud Rough-In: 24"
Valve Design: Diaphragm Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Royal 117 H Yj Flushometer, Gallons per Flush 6.5

Reviews of Sloan #3010534