Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Royal 117 Ya Flush Valve
  • Zoro #: G0193275
  • Mfr #: 3010506
$195.17
  • Gallons per Flush: 6.5
  • Item: Royal 117 Ya Flushometer
  • Rough-In: 24"
See full product details
This item ships free.

Sloan #3010506 Specifications

  • Zoro #: G0193275
  • Mfr #: 3010506
Gallons per Flush: 6.5 Item: Royal 117 Ya Flushometer
Rough-In: 24" Fixture Type: Service Sink
Standards: ADA Compliant, BAA Compliant Fixture Connection: Top Spud
Spud Coupling: 1-1/2" Finish: Polished Chrome
Valve Design: Diaphragm Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Royal 117 Ya Flushometer, Gallons per Flush 6.5

Reviews of Sloan #3010506