Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Royal 117 Yo Flush Valve

  • Zoro #: G0193171
  • Mfr #: 3010514
$148.85
  • Gallons per Flush: 6.5
  • Item: Royal 117 Yo Flushometer
  • Fixture Connection: Top Spud
See full product details
This item ships free.

Sloan #3010514 Specifications

  • Zoro #: G0193171
  • Mfr #: 3010514
Gallons per Flush: 6.5 Item: Royal 117 Yo Flushometer
Fixture Connection: Top Spud Fixture Type: Service Sink
Valve Design: Diaphragm Finish: Polished Chrome
Rough-In: 24" Spud Coupling: 1-1/2"
Standards: ADA Compliant, BAA Compliant Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Royal 117 Yo Flushometer, Gallons per Flush 6.5

Reviews of Sloan #3010514