Skip to Main Content
We are currently performing system maintenance. Please check out as a guest or visit our eBay store.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Royal 118-6.5 Flush Valve

  • Zoro #: G0193223
  • Mfr #: 3010627
$583.03
  • Gallons per Flush: 6.5
  • Item: Royal 118-6.5 Flushometer
  • Standards: ADA Compliant, BAA Compliant
See full product details
This item ships free.

Sloan #3010627 Specifications

  • Zoro #: G0193223
  • Mfr #: 3010627
Gallons per Flush: 6.5 Item: Royal 118-6.5 Flushometer
Standards: ADA Compliant, BAA Compliant Finish: Polished Chrome
Valve Design: Diaphragm Fixture Connection: Top Spud
Fixture Type: Water Closet Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Royal 118-6.5 Flushometer, Gallons per Flush 6.5

Reviews of Sloan #3010627