Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Royal 118 Flush Valve

  • Zoro #: G0193555
  • Mfr #: 3010600
$583.03
  • Gallons per Flush: 3.5
  • Item: Royal 118 Flushometer
  • Fixture Type: Water Closet
See full product details
This item ships free.

Sloan #3010600 Specifications

  • Zoro #: G0193555
  • Mfr #: 3010600
Gallons per Flush: 3.5 Item: Royal 118 Flushometer
Fixture Type: Water Closet Standards: ADA Compliant, UPC Certified, BAA Compliant
Fixture Connection: Top Spud Finish: Polished Chrome
Valve Design: Diaphragm Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Royal 118 Flushometer, Gallons per Flush 3.5

Reviews of Sloan #3010600