Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Royal 120 Xyv Yg Flush Valve

  • Zoro #: G0202061
  • Mfr #: 3010837
$178.82
  • Gallons per Flush: 3.5
  • Item: Royal 120 Xyv Yg Flushometer
  • Fixture Type: Water Closet
See full product details
This item ships free.

Sloan #3010837 Specifications

  • Zoro #: G0202061
  • Mfr #: 3010837
Gallons per Flush: 3.5 Item: Royal 120 Xyv Yg Flushometer
Fixture Type: Water Closet Finish: Polished Chrome
Fixture Connection: Rear Spud Spud Coupling: 1-1/2"
Standards: ADA Compliant, UPC Certified, BAA Compliant Rough-In: 11-1/2"
Valve Design: Diaphragm Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Royal 120 Xyv Yg Flushometer, Gallons per Flush 3.5

Reviews of Sloan #3010837