Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Royal 121 U Flush Valve

  • Zoro #: G0202509
  • Mfr #: 3010902
$179.95
  • Gallons per Flush: 3.5
  • Item: Royal 121 U Flushometer
  • Spud Coupling: 1-1/2"
See full product details
This item ships free.

Sloan #3010902 Specifications

  • Zoro #: G0202509
  • Mfr #: 3010902
Gallons per Flush: 3.5 Item: Royal 121 U Flushometer
Spud Coupling: 1-1/2" Fixture Type: Water Closet
Fixture Connection: Rear Spud Rough-In: 16"
Finish: Polished Chrome Standards: ADA Compliant, UPC Certified, BAA Compliant
Valve Design: Diaphragm Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Royal 121 U Flushometer, Gallons per Flush 3.5

Reviews of Sloan #3010902