Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Royal 122 H Flush Valve
  • Zoro #: G0202579
  • Mfr #: 3011001
$199.06
  • Gallons per Flush: 3.5
  • Item: Royal 122 H Flushometer
  • Spud Coupling: 1-1/2"
See full product details
This item ships free.

Sloan #3011001 Specifications

  • Zoro #: G0202579
  • Mfr #: 3011001
Gallons per Flush: 3.5 Item: Royal 122 H Flushometer
Spud Coupling: 1-1/2" Finish: Polished Chrome
Fixture Connection: Rear Spud Standards: ADA Compliant, UPC Certified, BAA Compliant
Fixture Type: Water Closet Rough-In: 24"
Valve Design: Diaphragm Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Royal 122 H Flushometer, Gallons per Flush 3.5

Reviews of Sloan #3011001