Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Royal 122 Xyv Flush Valve

  • Zoro #: G0202262
  • Mfr #: 3011035
$185.27
  • Gallons per Flush: 3.5
  • Item: Royal 122 Xyv Flushometer
  • Rough-In: 24"
See full product details
This item ships free.

Sloan #3011035 Specifications

  • Zoro #: G0202262
  • Mfr #: 3011035
Gallons per Flush: 3.5 Item: Royal 122 Xyv Flushometer
Rough-In: 24" Spud Coupling: 1-1/2"
Fixture Type: Water Closet Finish: Polished Chrome
Fixture Connection: Rear Spud Valve Design: Diaphragm
Standards: ADA Compliant, UPC Certified, BAA Compliant Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Royal 122 Xyv Flushometer, Gallons per Flush 3.5

Reviews of Sloan #3011035