Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Royal 140 10 3/4 Ldim L3 Flush Valve

  • Zoro #: G0201605
  • Mfr #: 3011183
$299.08
  • Item: Royal 140 10 3/4 Ldim L3 Flushometer
  • Gallons per Flush: 3.5
  • Rough-In: 14-1/2"
See full product details
This item ships free.

Sloan #3011183 Specifications

  • Zoro #: G0201605
  • Mfr #: 3011183
Item: Royal 140 10 3/4 Ldim L3 Flushometer Gallons per Flush: 3.5
Rough-In: 14-1/2" Valve Design: Diaphragm
Fixture Connection: Rear Spud Finish: Rough Brass
Spud Coupling: 1-1/2" Standards: UPC Certified, BAA Compliant
Fixture Type: Water Closet Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Royal 140 10 3/4 Ldim L3 Flushometer, Gallons per Flush 3.5

Reviews of Sloan #3011183