Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Royal 140 11 3/4 Ldim Xyv Flush Valve
  • Zoro #: G0202420
  • Mfr #: 3011197
$277.36
  • Item: Royal 140 11 3/4 Ldim Xyv Flushometer
  • Gallons per Flush: 3.5
  • Rough-In: 14-1/2"
See full product details
This item ships free.

Sloan #3011197 Specifications

  • Zoro #: G0202420
  • Mfr #: 3011197
Item: Royal 140 11 3/4 Ldim Xyv Flushometer Gallons per Flush: 3.5
Rough-In: 14-1/2" Fixture Connection: Rear Spud
Fixture Type: Water Closet Finish: Rough Brass
Spud Coupling: 1-1/2" Valve Design: Diaphragm
Standards: ADA Compliant, UPC Certified, BAA Compliant Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Royal 140 11 3/4 Ldim Xyv Flushometer, Gallons per Flush 3.5

Reviews of Sloan #3011197