Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Royal 140 5 3/4 Ldim Flush Valve
  • Zoro #: G0202314
  • Mfr #: 3011130
$243.43
  • Item: Royal 140 5 3/4 Ldim Flushometer
  • Gallons per Flush: 3.5
  • Fixture Type: Water Closet
See full product details
This item ships free.

Sloan #3011130 Specifications

  • Zoro #: G0202314
  • Mfr #: 3011130
Item: Royal 140 5 3/4 Ldim Flushometer Gallons per Flush: 3.5
Fixture Type: Water Closet Standards: ADA Compliant, UPC Certified, BAA Compliant
Rough-In: 14-1/2" Finish: Rough Brass
Fixture Connection: Rear Spud Valve Design: Diaphragm
Spud Coupling: 1-1/2" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Royal 140 5 3/4 Ldim Flushometer, Gallons per Flush 3.5

Reviews of Sloan #3011130