Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Royal 142 10 3/4 Ldim L Flush Valve
  • Zoro #: G0198561
  • Mfr #: 3011282
$302.48
  • Item: Royal 142 10 3/4 Ldim L Flushometer
  • Gallons per Flush: 3.5
  • Standards: UPC Certified, BAA Compliant
See full product details
This item ships free.

Sloan #3011282 Specifications

  • Zoro #: G0198561
  • Mfr #: 3011282
Item: Royal 142 10 3/4 Ldim L Flushometer Gallons per Flush: 3.5
Standards: UPC Certified, BAA Compliant Fixture Type: Water Closet
Spud Coupling: 1-1/2" Fixture Connection: Rear Spud
Rough-In: 9" Finish: Rough Brass
Valve Design: Diaphragm Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Royal 142 10 3/4 Ldim L Flushometer, Gallons per Flush 3.5

Reviews of Sloan #3011282