Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Royal 142 11 3/4 Ldim Flush Valve
  • Zoro #: G0198525
  • Mfr #: 3011290
$316.04
  • Gallons per Flush: 3.5
  • Item: Royal 142 11 3/4 Ldim Flushometer
  • Fixture Type: Water Closet
See full product details
This item ships free.

Sloan #3011290 Specifications

  • Zoro #: G0198525
  • Mfr #: 3011290
Gallons per Flush: 3.5 Item: Royal 142 11 3/4 Ldim Flushometer
Fixture Type: Water Closet Spud Coupling: 1-1/2"
Valve Design: Diaphragm Rough-In: 9"
Fixture Connection: Rear Spud Standards: ADA Compliant, UPC Certified, BAA Compliant
Finish: Rough Brass Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Royal 142 11 3/4 Ldim Flushometer, Gallons per Flush 3.5

Reviews of Sloan #3011290