Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Royal 142 12 3/4 Ldim Flush Valve

  • Zoro #: G0198044
  • Mfr #: 3011295
$314.31
  • Item: Royal 142 12 3/4 Ldim Flushometer
  • Gallons per Flush: 3.5
  • Rough-In: 9"
See full product details
This item ships free.

Sloan #3011295 Specifications

  • Zoro #: G0198044
  • Mfr #: 3011295
Item: Royal 142 12 3/4 Ldim Flushometer Gallons per Flush: 3.5
Rough-In: 9" Spud Coupling: 1-1/2"
Standards: ADA Compliant, UPC Certified, BAA Compliant Valve Design: Diaphragm
Fixture Type: Water Closet Finish: Rough Brass
Fixture Connection: Rear Spud Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Royal 142 12 3/4 Ldim Flushometer, Gallons per Flush 3.5

Reviews of Sloan #3011295